Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Lasertab™ Laser Printable Labels, Metallized Polyester (B-773)
Click to view available options
Size (English):
1 x 0.5 in. (W x H)
1.5 x 0.75 in. (W x H)
2.5 x 1 in. (W x H)
8.5 x 11 in. (W x H)
Description
- Through Hole - Top application
- Withstands extremely high temperatures (-85°F to 248°F)
Specifications
Specifications
Certifications/Compliance | UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) |
Description | LaserTab Laser Printable Labels |
Adhesive Type | Acrylic, Permanent |
Color | Silver |
Finish | Matte |
Material | Metallized Polyester (B-773) |
Print Technology | Laser |
Product Type | Laser Printable Label |
Horizontal Repeat (Metric) | 40.64 mm |
Labels per Row | 5 |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction