Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIG™ Latching Drum Lid for Draining

Click to view available options
Color:
Black
Red
Yellow
Description
- For 55 gal. Steel Drums
- Bolt-Ring
- Latching design opens and closes with one hand for easy in-and-out drum access
- Nitrile gasket and locking mechanism seal lid to help reduce vapor emissions and keep drum contents secure
- Add a drum funnel screen (sold separately) for easy draining of waste liquids into open-head drums
- Lid stays closed while filters or containers are draining to help you meet chemical waste regulations; lid stays upright when open
- Lockable to prevent unauthorized access
- Durable, chemical-resistant powder coat helps ensure long service life
- Multiple lid color options let you segregate drums
Specifications
Specifications
Product Type | Latching Drum Lid |
Color | Red |
Sterility | Non-sterile |
Height (English) | 6.75 in. |
Height (Metric) | 17 cm |
Diameter (English) Inner | 18 in. |
Diameter (Metric) Inner | 45.72 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction