Learn More
Description
- MSA Latchways™ Vertical Ladder Lifeline Kits provide an easy-to-install solution when fall protection is necessary for climbing on fixed ladders.
- Self-installed fixed ladder fall protection Used in conjunction with Latchways LadderLatch™ attachment device
- All stainless steel components
- Available with extension post for better user mobility.
- Market: Construction, General Industry, Utilities
- Application: Working at Heights
Specifications
Specifications
| Quantity | 1 Each |
| Product Type | Extension Post Vertical Ladder System Kit |
| Includes | Galvanized top anchor, Top anchor fixing kit, Lifeline absorber assembly with stainless steel cable attached, Ladder mount intermediate gate, Cable guide fixing kit, Bottom anchor assembly, Bottom anchor fixing kit, System label kit, (Galvanized extension post and Extension post fixing kit with extension post option) |
| Length (English) | 40 ft |
| Description | Extension Posts are necessary for ladders where the the top rung does not give the necessary clearance required to step on to the surface area. |
| Length (Metric) | 12 m |
| Certifications/Compliance | ANSI Z359.16 – 2016, CSA Z59.2.5, OSHA 1910 Walking-Working Surfaces ladder fall protection, EN 353:1, AS/NZ 1891.4, AOCS01-00-SCP-Z06-Compiled MSA Self Cert Form - Z359.16 VLL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.