Learn More
Description
- Compact and versatile
- Lightweight
- Developed using multiple spring radial energy-absorbing technology
- New design eliminates need for external energy-absorber outside of housing
- Reliable and reassuring
- Highly
Compliance
Meets applicable OSHA standards; ANSI Z359.14 (Class B), CSA Z59.2.2, EN360:2002 requirements.
Specifications
Specifications
| Color | Clear |
| Material | Polycarbonate |
| Width (English) | 3.5 in. |
| Load Bearing Capacity (Metric) | 58.9 to 181.4 kg |
| Load Bearing Capacity (English) | 130 to 400 lb. |
| Leg Configuration | Single-Leg |
| Product Type | Mini Personal Fall Limiter |
| Width (Metric) | 9 cm |
| Length (English) | 2.7 in. |
| Certifications/Compliance | ANSI Z359.14 – 2012, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2-98, EN360: 2002 |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
