Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Latchways Mini Fall Limiters

Catalog No. p-7078151 Shop All MSA Products
Change view
Click to view available options
Connector Types:
Harness connection: AL36CL (2); Anchorage connection: Twin-Link Connector
Harness connection: AL36CL; Anchorage connection: Steel carbiner
Harness connection: Aluminum swivel carabiner (2); Anchorage connection: Twin-Link Connector
Harness connection: Aluminum swivel carabiner; Anchorage connection: Steel carbiner
Leg Configuration:
Single-Leg
Twin-Leg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types Leg Configuration
19-825-029 Harness connection: Aluminum swivel carabiner; Anchorage connection: Steel carbiner Single-Leg
19-825-030 Harness connection: AL36CL (2); Anchorage connection: Twin-Link Connector Twin-Leg
19-825-031 Harness connection: Aluminum swivel carabiner (2); Anchorage connection: Twin-Link Connector Twin-Leg
19-825-028 Harness connection: AL36CL; Anchorage connection: Steel carbiner Single-Leg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-825-029 Supplier MSA™ Supplier No. 6301100C
Add to Cart
Add to Cart

For working at heights. MSA™ Latchways Mini Personal Fall Limiters are designed specifically for evironments where close anchorage is available.

  • Compact and versatile
  • Lightweight
  • Developed using multiple spring radial energy-absorbing technology
  • New design eliminates need for external energy-absorber outside of housing
  • Reliable and reassuring
  • Highly

Compliance

Meets applicable OSHA standards; ANSI Z359.14 (Class B), CSA Z59.2.2, EN360:2002 requirements.

Specifications

Color Clear
Material Polycarbonate
Length (English) 2.7 in.
Connector Types Harness connection: Aluminum swivel carabiner; Anchorage connection: Steel carbiner
Certifications/Compliance ANSI Z359.14 – 2012, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2-98, EN360: 2002
Load Bearing Capacity (English) 130 to 400 lb.
Width (English) 3.5 in.
Length (Metric) 0.07 m
Product Type Mini Personal Fall Limiter
Leg Configuration Single-Leg
Load Bearing Capacity (Metric) 58.9 to 181.4 kg
Width (Metric) 9 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.