Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ V-TEC Tie-Back Mini Personal Fall Limiter, Twin-Leg

Catalog No. 19825032 Shop All MSA Products
Change view
Click to view available options
:
Latchways Tie-Back Mini Personal Fall Limiter
Catalog No.
19-825-032 Latchways Tie-Back Mini Personal Fall Limiter
1 options

Catalog No. 19-825-032

Supplier: MSA™ 6314100A

For working at heights. MSA™ V-TEC Tie-Back Mini Personal Fall Limiter has new design that eliminates need for external energy-absorber outside of housing. Designed with a clear casing, the V-TEC line of self-retracting lanyards allow the user to see inside the unit to ensure its functioning properly, giving the user 100% confidence and peace of mind.

  • Compact and lightweight self-retracting lanyard
  • Uses multiple spring radial energy-absorbing technology
  • Markets: Construction, General Industry, Oil and Gas, Utilities

Compliance

Meets applicable OSHA standards; ANSI™ Z359.14 (Class B), CSA Z59.2.2, EN 360:2002 requirements.

Specifications

Length (English) 9 ft.
Load Bearing Capacity (Metric) 181.4 kg
Load Bearing Capacity (English) 400 lb.
Length (Metric) 2.7 m
Connector Types Harness connection: Twin-Link Connector; Anchorage connection: FP5K (2)
Leg Configuration Tie-Back
Product Type Tie-Back Mini Personal Fall Limiter
Certifications/Compliance ANSI Z359.14, CSA Z259.2.2, OSHA

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.