Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Latchways™ Vertical Ladder Lifeline Kit

Catalog No. 19141460 Shop All MSA Products
Change view
Click to view available options
Length (Metric):
12 m
17 m
22 m
27 m
6 m
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19-141-460 6 m
19-141-464 27 m
19-141-463 22 m
19-141-462 17 m
19-141-461 12 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-141-460 Supplier MSA™ Supplier No. 3090100
Add to Cart
Add to Cart

MSA™ Latchways™ Vertical Ladder Lifeline Kit allows for hands-free movement up and down the entire height of the fixed ladder, eliminating the need to disconnect and find new tie-off points while ascending or descending the ladder.

  • MSA Latchways™ Vertical Ladder Lifeline Kits provide an easy-to-install solution when fall protection is necessary for climbing on fixed ladders.
  • Self-installed fixed ladder fall protection Used in conjunction with Latchways LadderLatch™ attachment device
  • All stainless steel components
  • Available with extension post for better user mobility.
  • Market: Construction, General Industry, Utilities
  • Application: Working at Heights

Specifications

Quantity 1 Each
Product Type Vertical Ladder System Kit
Description Provides an easy-to-install solution when fall protection is necessary for climbing activities on fixed ladders.
Certifications/Compliance ANSI Z359.16 – 2016, CSA Z59.2.5, OSHA 1910 Walking-Working Surfaces ladder fall protection, EN 353:1, AS/NZ 1891.4, AOCS01-00-SCP-Z06-Compiled MSA Self Cert Form - Z359.16 VLL
Includes Galvanized top anchor, Top anchor fixing kit, Lifeline absorber assembly with stainless steel cable attached, Ladder mount intermediate gate, Cable guide fixing kit, Bottom anchor assembly, Bottom anchor fixing kit, System label kit, (Galvanized extension post and Extension post fixing kit with extension post option)
Length (English) 20 ft
Length (Metric) 6 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.