Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Latex-Free Cohesive Flexible Bandages, Assorted, 2 in.
Shop All Fisherbrand Products

Click to view available options
:
Assorted, 2 in.
Description
- Maintain consistent compression without slipping or restricting mobility
- High porosity; water-resistant
- Lightweight, porous material allows skin to breathe for ultimate comfort
- Adhere to themselves — no clips or fasteners needed
- Available in a wide range of colors and widths
- Length: 5 yd. (4.6m)
Specifications
Specifications
Material | Non-woven Fabric |
Product Type | Cohesive Flexible Bandage |
Length (English) | 5 yd. |
Length (Metric) | 4.6 m |
Width (Metric) | 5.1 cm |
Width (English) | 2 in. |
Dimensions (L x W) | 5 yd. x 2 in. |
Waterproof | Yes |
For Use With (Application) | Prevent muscle sprain and injury, bind up after hemostasia by compression, without slipping or restricting mobility |
Color | Assorted |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction