Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mystaire™ Latitude™ Fentanyl Filtered Hood

Safe, effective containment of fentanyl and its analogues during manipulation and laboratory analysis.
$13740.00 - $16050.00
Specifications
Product Type | Filtered Hood |
---|---|
Filter Type | Redundant HEPA and Bonded Carbon |
Material | Thermally Fused Polypropylene |
Height (English) | 41 in. |
Height (Metric) | 1041 mm |
Catalog Number | Mfr. No. | WidthEnglish | WidthMetric | Amperage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | WidthEnglish | WidthMetric | Amperage | Price | Quantity & Availability | |||
15-338-965
![]() |
Mystaire™
MYLFH48 |
Each for $13,740.00
|
|
||||||
15-338-966
![]() |
Mystaire™
MYLFH72 |
Each for $16,050.00
|
|
||||||
Description
- Horziontal laminar airflow pattern
- EverSafe automatic safety controller
- Saf-T-Zone filtration system that allows for filter replacement while the hood is running and providing maximum containment
- Permanent safety HEPA filter
- Dark Blue base for contrast in powder clean up
- Waste port to attach Waste bag for disposal of packaging or gloves
Specifications
Filtered Hood | |
Thermally Fused Polypropylene | |
1041 mm | |
762 mm |
Redundant HEPA and Bonded Carbon | |
41 in. | |
30 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title