Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Lattice Lab Replacement Parts
SDPSCI_ED

Catalog No. S43735 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Product Type:
Aluminum Rod, 2 in.
Aluminum Rod, 24 in.
Aluminum Rod, 36 in.
Aluminum Rod, 48 in.
Aluminum Rod, 72 in.
Foot Plate
Hook Connector
Rod Connector
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S43735 Hook Connector
S43734 Rod Connector
S43736 Foot Plate
S43737 Aluminum Rod, 2 in.
S43738 Aluminum Rod, 24 in.
S43739 Aluminum Rod, 36 in.
S43740 Aluminum Rod, 48 in.
S43741 Aluminum Rod, 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S43735 Supplier United Scientific™ Supplier No. LLSCLMP
Add to Cart
Add to Cart

Lattice Lab Replacement Parts allow all sets to be customized or expanded.

  • Components are available individually so sets can be expanded.
  • Designed to accommodate customized lattice lab setups.
  • Aluminum connector used to attach two aluminum rods together.
    • 12.9 mm inner diameter.
    • Includes two set screws and an allen key.
  • Various lengths of lattice rods available.
  • Footplates available
  • Hook connector available.

Specifications

Material Aluminum
Height (Metric) 2.54 cm
Height (English) 1 in.
Product Type Hook Connector
Description Replacement Part
For Use With (Equipment) Lattice Lab
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.