Learn More
Description
- Components are available individually so sets can be expanded.
- Designed to accommodate customized lattice lab setups.
- Aluminum connector used to attach two aluminum rods together.
- 12.9 mm inner diameter.
- Includes two set screws and an allen key.
- Various lengths of lattice rods available.
- Footplates available
- Hook connector available.
Specifications
Specifications
| Material | Aluminum |
| Height (Metric) | 3.81 cm |
| Height (English) | 1.5 in. |
| Product Type | Foot Plate |
| Description | Replacement Part |
| For Use With (Equipment) | Lattice Lab |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

