Learn More
Laxco™ LED for MZS32, MZS33, and iLED-30 Series



Laxco™ Wavelength specific LED modules
$91.77
Specifications
Type | LED Module |
---|---|
Bulb Type | LED |
For Use With (Application) | Stereo Microscopy; Fluorescence Stereo Microscopy; Industrial Applications; Quality Control Applications |
Lamp Life | 50,000 Hours |
Lighting Type | LED |
Catalog Number | Mfr. No. | Includes | Wattage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Wattage | Price | Quantity & Availability | ||||
LMSP460
![]() ![]() |
Laxco™
LMSP460 |
Single, 460nm LED Module | 3 w |
Each for $91.77
|
|
||||
LMSP520
![]() ![]() |
Laxco™
LMSP520 |
Single, 520nm LED Module | 1 w |
Each for $91.77
|
|
||||
LMSP630
![]() ![]() |
Laxco™
LMSP630 |
Single, 630nm LED Module | 3 w |
Each for $91.77
|
|
||||
LMSP730
![]() ![]() |
Laxco™
LMSP730 |
Single, 720nm LED Module | 1 w |
Each for $91.77
|
|
||||
LMSPW1
![]() ![]() |
Laxco™
LMSPW1 |
Single, White, LED Module | 3 w |
Each for $91.77
|
|
||||
LMSP365
![]() |
Laxco™
LMSP365 |
Single, 365nm LED Module | 3 w | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
Laxco™ Wavelength specific LED modules are to be used with Laxco’s ILED-30 Series illuminators and MZS32 & MZS33 Series Microscopes. Each unit is inspected in the United States by a factory qualified technician under a ridged quality control process to insure performance.
KEY FEATURES:
- Wavelength specific LED modules
- 2-Year warranty
Specifications
LED Module | |
Stereo Microscopy; Fluorescence Stereo Microscopy; Industrial Applications; Quality Control Applications | |
LED |
LED | |
50,000 Hours | |
5 years optical and mechanical, 1 year electrical from date of purchase |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.