Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ LCD Holder with Double Arm (Vesa 75/100)

Catalog No. 93049002P
Click to view available options
:
Treston LCD arm

Catalog No. 93049002P

Supplier: Treston™ 93049002P

Only null left
Add to Cart
Add to Cart

LCD holder with double arm (Vesa 75/100), attaches to Treston slotted uprights.

  • LCD monitor holder with double articulating arm
  • Mounts to Treston slotted upright tube
  • Suitable for VESA 75 and 100 standards
  • Max load 33 lbs
  • Thickness of arm 2.36 in.

Specifications

Width (English) 6.3 in.
Width (Metric) 160 mm
Quantity 1 Ea.
Length (Metric) 305 mm
Includes Attachment hardware
Height (Metric) 105 mm
Depth (English) 6.3 in.
Length (English) 12 in.
Description LCD holder with double arm (Vesa 75/100)
For Use With (Equipment) Treston Workstations
Height (English) 4.13 in.
Depth (Metric) 160 mm
Material Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.