Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Micronova™ Lead-Free Cleanroom Autoclave Tape

Shop All Micronova Manufacturing Products


Click to view available options
Dimensions (LxW):
60 yds. x 0.75 in.
60 yds. x 1 in.
Description
Micronova Lead-Free Autoclave Indicator Tape is an easy to handle, saturated crepe paper tape with synthetic polyisoprene adhesive and green indicator lines that change to black when proper levels of steam pressure and temperature have been achieved.
- Lead-free ink indicator lines cannot be rubbed off
- Adheres on contact and stays in place through live steam pressure
- For use in gravity discharge and vacuum autoclaves
- Printed lines cannot be rubbed off and will not contaminate instruments
- Removes quickly and easily
- Easy to handle, Latex-free
- Wound on a 3 in. plastic core for cleanroom use
- Certifications: RoHS Compliant
Specifications
Specifications
Autoclavable | Not Autoclavable |
Certifications/Compliance | RoHS Compliant; ISO 9001 Certified Facility; Certificate of Conformance |
Description | Green indicator lines change to black when proper levels of steam pressure & temperature are achieved |
Adhesive Type | Synthetic |
Coating | Rubber, Synthetic Resins |
Color | Natural |
Finish | Matte |
Format | Roll |
Material | Saturated Crepe Paper |
Product Type | Steam Autoclave Tape |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction