Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Lean Communication Board

Catalog No. 19111487 Shop All Brady Corporation Products
Click to view available options
Product Type:
4-panel Communication Board
6-panel Communication Board
Color:
Blue
Gray

Facilitates communication between management and shop floor employees

  • Facilitates communication between different shifts and departments
  • Act as visual display boards
  • Can be used to track key performance indicator trends
  • Used to inform employees of scheduling assignments
  • Can be used to post notices of upcoming events

Specifications

Product Type 6-panel Communication Board
Color Gray
Material Heavy-duty Preboard with Polystyrene Foam Core
Includes 6 Self-adhesive Document Holders
Height (Metric) 87 cm
Thickness 0.25 in.
Width (English) 37.25 in.
Width (Metric) 94.6 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.