Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ LED Light Bars
SDP

LED light bars - Expansion set consisting of 2 pieces, attachment material: clips. For expanding the basic set of light bars

$357.50 - $752.50

Specifications

For Use With (Application) Expansion of Basic Set of Light Bars
Hertz 50/60 Hz
Includes 2 Pc.
Voltage 100/240 V
View More Specs

Products 3
Catalog Number Mfr. No. Type For Use With (Equipment) Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Type For Use With (Equipment) Length (Metric) Price Quantity & Availability  
08-111-254
SDP
View Documents
BINDER™
80121718
LED Light Bar BINDER Chambers KB 400, KB 720, KB ECO720, KB ECO 1020, KBF-S 720, KBF-S 1020, KBF-S ECO 720, KBF-S ECO 1020, KBF 720, KBF 1020, , KMF 720 90 cm
Each for $752.50
Add to cart
 
08-111-250
SDP
View Documents
BINDER™
80121716
LED Light Bar BINDER Chambers Series KT, KB, KBF, KMF, KBF-S 30 cm
Each for $357.50
Add to cart
 
08-111-252
SDP
View Documents
BINDER™
80121717
LED Light Bar BINDER Chambers Series KBF, KMF, KBF-S, KT 115, KT 170, KB 115, KB 240, KB 400, KB 720 50 cm
Each for $462.00
Add to cart
 
Description

Description

  • Expansion set consisting of 2 pieces
  • Attachment material: clips
  • For expanding the basic set of light bars
Specifications

Specifications

Expansion of Basic Set of Light Bars
50/60 Hz
2 Pc.
100/240 V
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit