Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BINDER™ LED Light Bars
Shop All BINDER Inc. Products

Click to view available options
Length (Metric):
30 cm
50 cm
90 cm
Description
- 2 pieces
- Includes attachment material
- Control unit for max. 4 light strips
- 100-240 V, 50/60 Hz
Specifications
Specifications
| Description | LED light bars - Basic set 300, length 30 cm, Basic set consisting of 2 Pc., attachment material, control unit for max. 4 light strips, 100-240 V, 50/60 Hz |
| For Use With (Equipment) | BINDER Chambers Series KT, KBF, KMF, KBF-S KB 53, KB 115, KB 240, KB 400, KB 720 |
| Lighting | LED |
| Material | Plastic |
| Type | Lighting |
| Includes | 4 light strips with attachment material |
| Length (English) | 11.8 in. |
| Length (Metric) | 30 cm |
| Voltage | 100/240 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction