Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KD Scientific Legato Syringe Pumps

Catalog No. 10989000
Change view
Click to view available options
Number of Channels:
2
4
Includes:
Infuse only
Infuse/Withdraw
Infuse/Withdraw, Programmable
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Number of Channels Includes
10-989-000 2 Infuse only
10-989-003 4 Infuse/Withdraw
10-989-002 2 Infuse/Withdraw, Programmable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10-989-000 Supplier KD Scientific Supplier No. 788200
Only null left
Add to Cart
Add to Cart
Request a Quote

User-definable flowrates with selectable target volume or time values to control the total infusion volume.

  • Holds one or two syringes from 0.5 μL to 140 mL
  • 6400 microsteps per one revolution of lead screws
  • High resolution color touchscreen
  • Real-time clock
  • Unparalleled ease of use
  • Touch pad “lock” feature
  • LED light on front panel
  • Full metal chasis
  • Built-in syringe table
  • Up to 75 lb. linear force
  • Advanced microstepping techniques
  • Built-in RS-485 interface
  • USB port
  • I/O and TTL interface
  • Continuous mode of operation
  • Spill dam

Certifications

CE marked, UL listed, CSA, WEE, CB scheme, EU RoHS

Specifications

Model Legato 200
Voltage 100/240 V
Flow Rate 5 to 220.97 mL/min.
Capacity (Metric) 0.5 μL to 140 mL
Certifications/Compliance CE, UL, CSA, WEE, CB scheme, EU RoHS
Connectors RS232 - 9 pin D-sub connector, RS485 - IEEE-1394 6 pos, USB - Type B, I/O and TTL - 15 pin D-sub connector
Controller Microprocessor with 0.062 microstepping
Includes Infuse only
Linear Force (Metric) 34 kg
Linear Force (English) 75 lb.
Material Steel
Reproducibility ±0.05%
Temperature (Metric) Storage -10°C to +70°C
Type Syringe Pump
Weight (English) 10.45 lb.
Weight (Metric) 5 kg
Dimensions (L x W x H) Exterior 3.5 x 10 x 11 in. (8.89 x 25.4 x 27.94 cm)
Electrical Requirements 100/240 V 50/60 Hz
Display Type TFT
Flow Rate Accuracy ±0.35%
Number of Channels 2
Frequency 50/60 Hz
Overall Height (English) 11 in.
Overall Height (Metric) 28 cm
Overall Length (English) 3.5 in.
Overall Length (Metric) 9 cm
Overall Width (English) 10 in.
Overall Width (Metric) 25.4 cm
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 4°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.