Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Leica Microsystems Inoculating Loops and Holders

Catalog No. p-3238663
Encompass
Click to view available options
Product Type:
Inoculating Loop
Inoculating Loop Holder
Length (English):
2.75 in.
6 in.
Material:
Brass
Platinum Iridium

Catalog No. LCR-103001

Supplier: Leica Microsystems 39103001

Only null left
Add to Cart
Add to Cart

Loops and holders designed for culturing, transferring, streaking or isolating tissue cultures in cytology or histology

  • Holders constructed of durable, heat-resistant brass with insulating sleeve
  • Loops allow an inoculum to be taken from a liquid by using surface tension
TRUSTED_SUSTAINABILITY

Specifications

Volume 1 μL
Length (Metric) 7 cm
Material Platinum Iridium
Diameter (English) Inside 0.057 in.
Length (English) 2.75 in.
Diameter (Metric) Inside 0.14 cm
Product Type Inoculating Loop
Gauge 26 G
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.