Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Lens Cleaning Solution
SCI_ED

Catalog No. s96872 Shop All Aldon Products
Change view
Click to view available options
:
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S96872 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96872 Supplier Innovating Science™ Supplier No. MM0565100ML
Only null left
Add to Cart
Add to Cart

Cleans glass or hard plastic safely, quickly, and effectively.

Unique formula cleans without leaving a residue. Ideal for precision lens or prism cleaning because it does not dry too quickly.

Specifications

Product Type Lens Cleaning Solution
Color-coded No
Form Liquid
pH Basic
Tip Type Flip Cap
Scent Unscented
Sterility Non-sterile
Autoclavable Not Autoclavable
Color Clear
Disposable Reusable
Filtered Non-filtered
Flammable No
For Use With (Application) Cleans glass or hard plastic
Length (Metric) 13 cm
Material HDPE
Volume (Metric) 100 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.