Learn More
Leupeptin Hemisulfate, PROMO, Thermo Scientific Chemicals
Description
Applications
Reversible protease inhibitor, which inhibits cathepsin B, calpain and trypsinPharmaceutical composition containing leupeptin hemisulfate is used as an anti-malarial agent. It is employed in the treatment of noise-induced hearing loss. It also protects the heart from myocardial stunning. Further, it is used to inhibit serine, cysteine proteases, plasmin, trypsin, papain, kallikrein and cathepsin B.
Solubility
Soluble in water, ethanol, dimethyl formamide and acetic acid.
Notes
Store in a cool place. Incompatible with strong acids and strong bases.

Specifications
Specifications
Color | White |
Product Type | Leupeptin |
Solubility | Soluble in water |
Content And Storage | -30°C to -10°C |
Form | Powder |
Quantity | 100 mg |
RUO - Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.