Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART Specification Certified Vial and Cap Kits, Level 1 Everyday Analysis

Catalog No. p-10237938
Click to view available options
Volume (Metric) Total:
1.25 mL
1.5 mL
Material:
Glass
Polypropylene
Closure Type:
Plug
Threaded Screw Cap

Use Level 1 SureSTART™ Specification Certified Vial and Cap Kits for chromatography approved, cost optimized products that are suitable for everyday analyses and are compatible with all instrument types.

Meet your certification and documentation needs with our Level 1 Thermo Scientific™ SureSTART™ Specification Certified Vial and Cap Kits. Select Level 1 products for an affordable option for everyday chromatography analysis using core detector technology. Choose from a variety of kits containing short thread screw vials in clear propylene and polypropylene caps with silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues.

Specification Certified Kits
For everyday analysis
All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Transparent
Diameter (Metric) Inner 8 mm
Material Glass
Includes 200 Vials and Plugs
Size (Metric) Opening 8 mm
Hardness 75 Shore
Product Line SureSTART Level 1
Volume (Metric) Total 1.25 mL
Closure Material Polyethylene
Closure Type Plug
Height (Metric) 40 mm
Thickness (Metric) 0.25 mm
Certifications/Compliance Specification Certified
Type Specification Certified Vial and Cap Kit
Closure Size 8 mm
Marking Spot No
Vial Type 1.25 mL Shell Vial, Level 1
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.