Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
LevGo smartPicks™ Toothpick Inoculation Pick, USA Made
Click to view available options
Length (Metric):
32.5 mm
6.4 cm
15 cm
Length (English):
1.28 in.
2.5 in.
6 in.
Style:
Needle Point
Semi Point
Description
- Available in 3 convenient sizes, 1.28, 2.5 and 6 inch to accommodate various transfer, inoculating and streaking needs.
- Available in Semi (blunt) or needle point.
- Made in the USA in an ISO 9001: 2008, ISO 13485 : 2003 & FDA registered facility
- 100% USA grown White Birch
- Autoclavable
- Environmentally Friendly - Naturally Biodegradable
- smartPicks Mini 1.28 in. Toothpicks eliminate the pick removal step.
- Autoclave
- Pick your colony
- Drop the Mini Pick into your liquid
- Close the cap. Done. No pick removal step
Specifications
Specifications
Product Type | Toothpick |
Material | 100% USA-Grown White Birch |
Autoclavable | Autoclavable |
Disposable | Single-use |
Size | Mini |
Sterility | Non-sterile |
Style | Needle Point |
Color | Natural |
Certifications/Compliance | FDA requirements for food service |
For Use With (Application) | To accommodate various transfer, inoculating, and streaking needs. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction