Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
LevGo smartSlicer™ Disposable Plastic Gel Cutter and Lab Safety Razor
Click to view available options
Size:
19 x 3.8 mm
25 x 51 mm
Description
- At just 0.27 mm (0.011 in.) the smartSlicer is as thin as a single edge industrial razor blade but much safer - the smartSlicer is unlikely to slice you.
- The smartSlicer is able to cleanly slice gels right on the light Box without scratching the surface of the box.
- The smartSlicer can be used to chop, mince or slice some soft tissue samples.
- The smartSlicer is adjustable - simply cut it with standard scissors to the width you require.
- Available in two sizes:
- Standard smartSlicer is the same size as an industrial single edge razor.
- Large smartSlicer is 30% larger for bigger jobs.
- smartSlicers are made in the USA of food grade PET and packed 100 per pack.
- Patent 9132561
Specifications
Specifications
Blade Material | Food Grade PET |
Product Type | Single Edge Safety Razor |
For Use With (Application) | Chop, Mince or Slice some Soft Tissue Samples |
Size | 25 x 51 mm |
For Use With (Equipment) | Electrophoresis Gel |
Disposable | Single-use |
Sterility | Non-sterile |
Thickness (Metric) | 0.27 mm |
Certifications/Compliance | Food Grade |
Color | Transparent Blue |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction