Learn More
Thermo Scientific™ LH-4000W 8 x 500 mL Windshielded Swinging Bucket Rotor
Description
Support a diverse array of sample processing applications without the need to modify existing protocols with the Thermo Scientific™ LH-4000W 8 x 500mL Windshield Swinging Bucket Rotor. Choose from round, DoubleSpin™ and Double blood bag buckets with a wide array of available adapters, providing capacity flexibility ranging from 1.5 to 250mL.
Buckets, biocontainment lids and DoubleSpin buckets are sold separately; order rotor body (75006476) and components to complete assembly. Tube adapters and microplate adapter for DoubleSpin bucket are also available separately. Contact your Sales Representative for information.
Compatible with:
Thermo Scientific™ Cryofuge 5500i series centrifuges
Specifications
Specifications
| Description | LH-4000W Windshield Swinging Bucket Rotor |
| Material | Stainless Steel Rotor Body, Aluminum Bucket |
| Type | Swinging Bucket Rotor |
| Capacity | 8 x 500 mL |
| Max. RCF | 5,480 x g |
| Max. Speed | 4,400 rpm |
| Radius (Metric) | 2215 mm |
| Radius (Metric) Min. | 88 mm |
| For Use With (Equipment) | Thermo Scientific Sorvall RC 4 Series, Cryofuge 5500i and Multifuge 4 Large Capacity Centrifuges |
| Angle | 90° |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.