Learn More
Description
- Column Type: LiChroCART™ HPLC Cartridge
- Dimensions: 125 mm length x 2.0 mm I.D.
- Material: Stainless Steel
- Stationary Phase: RP-18
- Packing Material: Customized
- Particle Properties: 5.0 μm spherical, fully porous silica
- Pore Characteristics: 100 Å pore size, 1.25 mL/g pore volume
- Surface/Bonding: 350 m2/g surface area, 21.0% carbon load, monomeric bonding, no endcapping
- Performance Characteristics: Reverse phase compatibility, USP L1, pH range 2-7.5, 60 °C temperature range
Specifications
Specifications
| Diameter (Metric) | 2 mm |
| Length (Metric) | 125 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Stationary Phase | RP18 |
| Product Line | LiChroCART |
| Packing Material | Customized (specify packing material) |
| Column Type | LiChroCART™ HPLC Cartridge |
| Phase | Reversed Phase |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.