Learn More
Description
- Column Type: LiChroCART™ HPLC Cartridge
- Dimensions: 125 mm length x 2 mm I.D.
- Stationary Phase: RP8
- Packing Material: Customized (specify packing material)
- Application: HPLC (High Performance Liquid Chromatography)
- Compatibility: Normal and reverse phase
- Pressure Rating: 250 bar
- Usage Requirement: manuCART™ holder required for use
Specifications
Specifications
| Diameter (Metric) | 2 mm |
| Length (Metric) | 125 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Stationary Phase | RP8 |
| Product Line | LiChroCART |
| Packing Material | Customized (specify packing material) |
| Column Type | LiChroCART™ HPLC Cartridge |
| Phase | Normal and Reversed Phase |
| Material | Stainless Steel |
| Technique | HPLC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.