Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ LiChroCART™ HPLC Cartridge, 125-2

Catalog No. p-7111336 Shop All MilliporeSigma Products
Click to view available options
Stationary Phase:
60 SI
DIOL5
RP18
RP8
RPSELECTB
Mobile Phase Compatibility:
NP (normal-phase)
RP (reversed-phase)
RP (when in mode) and NP

Available in a variety of stationary phases that function in normal and/or reverse phase. MilliporeSigma LiChroCART™ HPLC Cartridge, 125-2 comes with customized packing (please specify packing material) and is 125mmL x 2mmI.D.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2 mm
Length (Metric) 125 mm
Mobile Phase Compatibility RP (when in mode) and NP
Stationary Phase DIOL5
Packing Material Customized (specify packing material)
Column Type LiChroCART™ HPLC Cartridge
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.