Learn More
Description
- Column Type: HPLC analytical cartridge (LiChroCART)
- Dimensions: 125 x 3 mm (L x I.D.)
- Stationary Phase: LiChrospher 100 RP-18 endcapped (C18)
- Particle Properties: 5 μm particle size, spherical, fully porous
- Pore Size: 100 Å
- Surface Area: 350 m2/g
- Carbon Load: 21.6 %
- pH Range: 2.0-7.5
- Pressure Limit: 250 bar
- Temperature Limit: 65 °C
- Hardware Material: Stainless steel
- USP Classification: L1
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| Length (Metric) | 125 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Stationary Phase | RP18 |
| Product Line | LiChrospher |
| Packing Material | Customized (specify packing material) |
| Column Type | LiChroCART™ HPLC Cartridge |
| Phase | Reversed Phase |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.