Learn More
Description
- Column Type: LiChroCART™ HPLC Cartridge
- Packing Material: Customized (requires specification)
- Stationary Phase: Normal and/or reverse phase functionality
- Technique: HPLC
- Pressure Limit: 250 bar
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| Length (Metric) | 125 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Stationary Phase | RP18 |
| Product Line | LiChroCART |
| Packing Material | Customized (specify packing material) |
| Column Type | LiChroCART™ HPLC Cartridge |
| Phase | Normal and Reversed Phase |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.