Learn More
Description
- Stationary Phase: RP18
- Dimensions: 125 mm length x 4 mm I.D.
- Mobile Phase Compatibility: Reversed-phase (RP)
- Packing Material: Customized (specify packing material)
Specifications
Specifications
| Diameter (Metric) | 4 mm |
| Length (Metric) | 125 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Stationary Phase | RP18 |
| Product Line | LiChroCART |
| Packing Material | Customized (specify packing material) |
| Column Type | LiChroCART™ HPLC Cartridge |
| Phase | Normal and Reversed Phase |
| Technique | Reversed Phase HPLC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.