Learn More
Description
- Column Type: LiChroCART™ HPLC cartridge
- Packing Material: Customized (specify packing material)
- Stationary Phase: NH2, RP18, and Purospher™ STAR Si (5 μm)
- Mobile Phase Compatibility: Normal phase (NP) and Reversed-phase (RP)
- Required Hardware: manuCART™ holder required for use
Specifications
Specifications
| Diameter (Metric) | 4 mm |
| Length (Metric) | 125 mm |
| Mobile Phase Compatibility | RP (when in mode) and NP |
| Particle Size | 5 μm |
| Stationary Phase | NH2 |
| Product Line | LiChroCART |
| Packing Material | Customized (specify packing material) |
| Column Type | LiChroCART™ HPLC Cartridge |
| Phase | Normal and Reversed Phase |
| Material | Stainless Steel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.