Learn More
Description
LiChroCART™ HPLC cartridge designed for use with reusable manu-CART™ endfittings, allowing for quick adjustments to column length and internal diameter.
- Stationary Phase: DIOL5
- Phase Compatibility: Normal-phase (NP) and reversed-phase (RP)
- Assembly: Hand-sealable at normal working pressures
- Maintenance: Includes exchangeable sieve and glass fiber filter
Specifications
Specifications
| Diameter (Metric) | 4 mm |
| Length (Metric) | 25 mm |
| Mobile Phase Compatibility | RP (reversed-phase, when in mode) & NP (normal-phase) |
| Stationary Phase | DIOL5 |
| Product Line | LiChroCART |
| Packing Material | Customized (specify packing material) |
| Column Type | LiChroCART™ HPLC Cartridge |
| Phase | Normal and Reversed Phase |
| Material | Stainless Steel |
| Technique | Normal and Reversed Phase HPLC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.