Learn More
Description
- Column Type: LiChroCART™ HPLC Cartridge
- Dimensions: 250 mm x 10 mm
- Packing Material: Customized (specify packing material)
- Stationary Phase: RP8
- Mobile Phase Compatibility: Reversed-phase (RP)
- Technique: Semi-preparative HPLC
- Pressure Limit: 250 bar
Specifications
Specifications
| Diameter (Metric) | 10 mm |
| Length (Metric) | 250 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Stationary Phase | RP8 |
| Product Line | LiChroCART |
| Packing Material | Customized (specify packing material) |
| Column Type | LiChroCART™ HPLC Cartridge |
| Phase | Normal and Reversed Phase |
| Material | Stainless Steel |
| Technique | HPLC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.