Learn More
Description
HPLC cartridge designed for semi-preparative chromatography.
- Type: LiChroCART™ HPLC Cartridge
- Packing Material: Customized (specify packing material)
- Stationary Phase: 60 SI
- Compatibility: Normal-phase (NP) and reverse phase
- Pressure Rating: 250 bar
- Applications: Suitable for HPLC
Specifications
Specifications
| Diameter (Metric) | 10 mm |
| Length (Metric) | 250 mm |
| Mobile Phase Compatibility | NP (normal-phase) |
| Pore Size | 60 Å |
| Stationary Phase | 60 SI |
| Product Line | LiChroCART |
| Packing Material | Customized (specify packing material) |
| Column Type | LiChroCART™ HPLC Cartridge |
| Phase | Normal and Reversed Phase |
| Material | Stainless Steel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.