Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ LiChroCART™ HPLC Cartridge, 250-2

Catalog No. M1501907184 Shop All MilliporeSigma Products
Change view
Click to view available options
Stationary Phase:
60 SI
C8 (octyl, RP-8, MOS)
NH2
RP18
SI5
Mobile Phase Compatibility:
NP (normal-phase)
RP (reversed-phase)
RP (when in mode) and NP
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stationary Phase Mobile Phase Compatibility
M1501907184 RP18 RP (reversed-phase)
M1501907109 60 SI NP (normal-phase)
M1501907175 SI5 NP (normal-phase)
M1501907177 NH2 RP (when in mode) and NP
M1501907087 C8 (octyl, RP-8, MOS) -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. M1501907184 Supplier MilliporeSigma™ Supplier No. 1501907184
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Available in a variety of stationary phases that function in normal and/or reverse phase. MilliporeSigma LiChroCART™ HPLC Cartridge, 250-2 comes with customized packing (please specify packing material) and is 250mmL x 2mmI.D.

  • Stationary phase: LiChrospher 60 Si (5 μm)
  • Operating mode: Normal-phase (NP) chromatography
  • Format: HPLC cartridge
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2 mm
Length (Metric) 250 mm
Mobile Phase Compatibility RP (reversed-phase)
Particle Size 3 μm
Pore Size 120 Å
Stationary Phase RP18
Product Line Purospher
Packing Material Customized (specify packing material)
Column Type LiChroCART™ HPLC Cartridge
Phase Reversed Phase
Material Stainless Steel
Technique Reversed Phase HPLC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.