Learn More
Description
- Stationary Phase: NH2 (Amino)
- Particle Size: 5 μm
- Dimensions: 250 mm x 3.0 mm
- Pore Size: 120 Å
- Surface Area: 330.0 m2/g
- Carbon Load: 3.5 %
- pH Range: 2.0 to 7.5
- Matrix: High-purity, low-metal, fully porous silica
- Hardware Type: LiChroCART HPLC cartridge
- Separation Modes: Normal phase, HILIC, and weak anion-exchange
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| Length (Metric) | 250 mm |
| Mobile Phase Compatibility | RP (reversed-phase, when in mode) & NP (normal-phase) |
| Particle Size | 5 μm |
| Pore Size | 120 Å |
| Stationary Phase | NH2 |
| Product Line | Purospher STAR |
| Packing Material | Customized (specify packing material) |
| Column Type | LiChroCART™ HPLC Cartridge |
| Phase | Normal Phase, HILIC, Ion Exchange |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.