Learn More
Description
- Column Type: LiChroCART HPLC cartridge, analytical
- Dimensions: 250 mm x 3 mm
- Stationary Phase: RP-18 (C18), USP L1
- Base Material: High-purity 90 Å silica
- Particle Characteristics: 5 μm spherical, fully porous
- Performance Characteristics: 17-18.5% carbon load, 480-500 m2/g surface area, 65 °C maximum temperature, 250 bar pressure stability
- Key Attributes: Amino shielding/polar deactivation for improved peak symmetry of basic and chelating analytes; reversed-phase (RP) compatible
- pH Stability: pH 2.0-8.0
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| Length (Metric) | 250 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Particle Size | 5 μm |
| Pore Size | 90 Å |
| Stationary Phase | RP18 |
| Product Line | Purospher |
| Packing Material | Customized (specify packing material) |
| Column Type | LiChroCART™ HPLC Cartridge |
| Phase | Reversed Phase |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.