Learn More
Description
- Product Type: LiChroCART™ HPLC Cartridge
- Dimensions: 250 mm length x 3 mm I.D.
- Stationary Phase: RP8
- Packing Material: Customized (please specify packing material)
- Compatibility: Normal and/or reverse phase
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| Length (Metric) | 250 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Stationary Phase | RP8 |
| Product Line | LiChroCART |
| Packing Material | Customized (specify packing material) |
| Column Type | LiChroCART™ HPLC Cartridge |
| Phase | Normal and Reversed Phase |
| Material | Stainless Steel |
| Technique | Reversed Phase HPLC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.