Learn More
Description
Type: LiChroCART™ HPLC cartridge (requires manuCART™ holder).
Dimensions: 55 mm x 2 mm (L x I.D.).
Performance: Pressure up to 250 bar.
Composition: Stainless steel hardware with porous, spherical silica matrix.
Chemistry: RP-8 endcapped (C8, MOS, Octyl) with 13.0% carbon load.
Physical Properties: 10 μm particle size; 100 Å pore size; 350.0 m²/g BET surface area.
Operating Conditions: pH range 2.0 to 7.5; suitable for reversed-phase chromatography.
Specifications
Specifications
| Diameter (Metric) | 2 mm |
| Length (Metric) | 55 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Particle Size | 10 μm |
| Pore Size | 100 Å |
| Stationary Phase | RP8 |
| Product Line | LiChrospher |
| Packing Material | Customized (specify packing material) |
| Column Type | LiChroCART™ HPLC Cartridge |
| Phase | Normal and Reversed Phase |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.