Learn More
Description
- Material: Stainless Steel
- Cartridge Dimensions: 55 mm x 4 mm
- Stationary Phase: LiChrospher™ 100 RP-18
- Packing Material: Customized (please specify packing material)
- Compatibility: Reversed-phase (RP)
Specifications
Specifications
| Diameter (Metric) | 4 mm |
| Length (Metric) | 55 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Stationary Phase | RP18 |
| Product Line | LiChrospher |
| Packing Material | Customized (specify packing material) |
| Column Type | LiChroCART™ HPLC Cartridge |
| Phase | Reversed Phase |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.