Learn More
Description
- Column Type: LiChroCART HPLC Cartridge
- Stationary Phase: RP-8 (C8)
- Dimensions: 55 mm x 4.0 mm
- Particle Size: 5 μm
- Pore Size: 100 Å
- Base Material: Type A spherical silica
- Chemistry: Non-endcapped octyl modification
- USP Class: L7
- Carbon Load: 12.5%
- BET Surface Area: 350.0 m2/g
- pH Range: 2.0-7.5
- Separation Mode: Reversed phase chromatography
Specifications
Specifications
| Diameter (Metric) | 4 mm |
| Length (Metric) | 55 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Stationary Phase | RP8 |
| Product Line | LiChrospher |
| Packing Material | Customized (specify packing material) |
| Column Type | LiChroCART™ HPLC Cartridge |
| Phase | Reversed Phase |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.