Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ LiChroCART™ HPLC Cartridge, 55-4

Catalog No. M1502287139 Shop All MilliporeSigma Products
Change view
Click to view available options
Stationary Phase:
HPLC phase
RP18
RP8
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stationary Phase
M1502287139 RP8
M1502287078 HPLC phase
M1502287085 RP18
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. M1502287139 Supplier MilliporeSigma™ Supplier No. 1502287139
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Available in a variety of stationary phases that function in normal and/or reverse phase. MilliporeSigma LiChroCART™ HPLC Cartridge, 55-4 comes with customized packing (please specify packing material) and is 55mmL x 4mmI.D.

  • Material: Spherical, fully porous 100 Å silica
  • Chemistry: C18 (RP-18e, endcapped)
  • USP Class: L1
  • Surface Area: 350 m²/g
  • Pore Volume: 1.25 mL/g
  • Carbon Load: 21.6 %
  • pH Range: 2.0–7.5
  • Temperature Range: Up to 60 °C
  • Application: Reversed phase chromatography (RP) for APIs, impurities, organic acids, and complex samples
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4 mm
Length (Metric) 55 mm
Mobile Phase Compatibility RP (reversed-phase)
Stationary Phase RP8
Product Line LiChroCART
Packing Material Customized (specify packing material)
Column Type LiChroCART™ HPLC Cartridge
Phase Reversed Phase
Material Stainless Steel
Technique Normal and Reversed Phase HPLC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.