Learn More
Description
- Column Type: LiChroCART™ HPLC Cartridge
- Dimensions: 75 mm x 4 mm
- Stationary Phase: RP18
- Mobile Phase Compatibility: Reversed-phase (RP)
- Maximum Pressure: 250 bar
- Technique: Suitable for HPLC
- Packing: Customized packing (please specify material)
- Equipment Requirement: manuCART™ holder required for use
Specifications
Specifications
| Diameter (Metric) | 4 mm |
| Length (Metric) | 75 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Stationary Phase | RP18 |
| Product Line | LiChroCART |
| Packing Material | Customized (specify packing material) |
| Column Type | LiChroCART™ HPLC Cartridge |
| Phase | Normal and Reversed Phase |
| Technique | HPLC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.