Learn More
Description
- Cartridge type: LiChroCART™ HPLC cartridge (requires manuCART™ holder)
- Stationary phase: 60 Si
- Mobile phase compatibility: Normal-phase (NP)
- Operating pressure: 250 bar
- Technique: Suitable for HPLC
Specifications
Specifications
| Diameter (Metric) | 4 mm |
| Length (Metric) | 75 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Stationary Phase | RP8 |
| Product Line | LiChroCART |
| Packing Material | Customized (specify packing material) |
| Column Type | LiChroCART™ HPLC Cartridge |
| Phase | Normal and Reversed Phase |
| Material | Stainless Steel |
| Technique | HPLC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.