Learn More
Description
- Column Type: LiChroCART™ HPLC Cartridge
- Dimensions: 150 mm x 4.6 mm
- Stationary Phase: RP18
- Compatibility: Reversed-phase (RP)
- Packing Material: Customized (specify material)
- Required Accessories: manuCART™ holder
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 150 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Stationary Phase | RP18 |
| Product Line | LiChroCART |
| Packing Material | Customized (specify packing material) |
| Column Type | LiChroCART™ HPLC Cartridge |
| Phase | Reversed Phase |
| Material | Stainless Steel |
| Technique | Reverse Phase HPLC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.