Learn More
Description
- Stationary Phase: Purospher STAR RP-18 endcapped
- Column Dimensions: 250 mm x 4 mm
- Particle Size: 3 μm
- Pore Size: 120 Å
- Pressure Limit: 250 bar
- Mobile Phase Compatibility: Reversed-phase (RP)
- Application: HPLC
Specifications
Specifications
| Diameter (Metric) | 4 mm |
| Length (Metric) | 250 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Particle Size | 3 μm |
| Pore Size | 120 Å |
| Stationary Phase | RP18 |
| Product Line | LiChroCART |
| Packing Material | Customized (specify packing material) |
| Column Type | LiChroCART™ HPLC Cartridge |
| Phase | Reversed Phase |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.