Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ LiChrosorb™ RP-18 HPLC Column, 5 μm Particle Size

Catalog No. 111003364 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
15 cm
25 cm
Diameter (Metric):
4.6 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-3364 15 cm 4.6 mm
11-100-3264 25 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-3364 Supplier MilliporeSigma™ Supelco™ Supplier No. 54951
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

LiChrosorb™ RP-18 HPLC Columns are classified as L1 USP columns and are primarily used for reversed-phase HPLC of neutral, acidic and weak basic compounds. The totally porous irregular particles ensure reliable results.

LiChrosorb™ RP-18 HPLC column comprises of totally porous irregular particles made of silica with an octadecyl derivative. This highly reliable sorbent is suitable for reversed-phase HPLC of neutral, acidic and weak basic compounds, according to L1 USP specifications.
TRUSTED_SUSTAINABILITY

Specifications

Column Format HPLC Column
Diameter (Metric) 4.6 mm
Length (Metric) 15 cm
Max. Pressure 400 bar (5801 psi)
Particle Size 5 μm
Pore Size 100 Å
Surface Area 300 m2/g
Temperature ≤70°C
USP Type USP L1
Stationary Phase C18 (octadecyl)
Product Line LiChrosorb
Matrix C18 (octadecyl) Phase/Silica Particle Platform
Packing Material Silica, Octadecyl
Carbon Load 17%
Column Type Reversed Phase
Endcapped No
Phase Reversed Phase
Technique HPLC
Product Type HPLC Column
Show More Show Less

LiChrosorb is a registered trademark of Merck KGaA, Darmstadt, Germany

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.