Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ LiChrosorb™ RP-8 HPLC Column, 5 μm Particle Size

Catalog No. 111003357 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
25 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-100-3357 25 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-3357 Supplier MilliporeSigma™ Supelco™ Supplier No. 54953U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

LiChrosorb™ RP-8 HPLC column is used for reversed-phase HPLC of neutral, acidic and weakly basic compounds.

The LiChrosorb™ RP-8 is a reversed-phase HPLC column designed for the separation of neutral, acidic, and weakly basic compounds.

  • Stationary Phase: C8 (Octyl)
  • Matrix: Fully porous particle, silica-based
  • Pore Size: 100 Å
  • Surface Area: 300 m2/g
  • Endcapped: No
  • Carbon Loading: 9.5%
  • Operating pH: 2 to 7.5
  • Operating Temperature: ≤70 °C
  • Maximum Pressure: 400 bar (5801 psi)
  • USP Code: L7
  • Analyte Functional Classes: Antibiotics, fat soluble vitamins, lipids, nutraceuticals and antioxidants, oils, and pigments
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 25 cm
Particle Size 5 μm
Pore Size 100 Å
Surface Area 300 m2/g
Stationary Phase C8 (Octyl)
Product Line LiChrosorb
Matrix C8 (Octyl) Phase
Endcapped No
Phase Reversed Phase
Material Stainless Steel
Technique Reversed Phase HPLC
Show More Show Less

LiChrosorb is a registered trademark of Merck KGaA, Darmstadt, Germany

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.