Learn More
MilliporeSigma™ LiChrospher™ Hibar™ Amino (NH2) RT Mixed Mode HPLC Column, 5 μm, 4.6 mm x 250 mm
Shop All MilliporeSigma ProductsDescription
Column Chemistry: Silica gel with NH2 bonding phase.
Column Format: Analytical, Hibar RT, 25 cm x 4.6 mm.
- Particle Size: 5 μm
- Pore Size: 100 Å
- Separation Techniques: HILIC, normal phase, reversed phase, supercritical fluid (SFC)
- Operating pH Range: 2-7.5
- Max Temperature: 60 °C
- Pressure Limit: 400 bar
- Carbon Loading: 4.6 %
- Endcapped: No
- Suitable Analytes: Sweeteners, water soluble vitamins
- Compatibility: HPLC suitable; MS suitable (Low)
Specifications
Specifications
| Column Chemistry | Silica gel |
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 250 mm |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| USP Type | L8 |
| Stationary Phase | Amino (NH2) |
| Product Line | LiChrospher |
| Packing Material | Silica |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.